Cardinal® Tabloid ClearVue Slant-D Ring Binder, 3" Capacity, 11 x 17, White
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for spreadsheets and other oversized documents. Slant-D® rings hold 25% more material than standard round rings. Clear overlay for customization on all three sides. Capacity Range [Max]: 3"; Sheet Capacity: 725; Color(s): White; Binder Sheet Size: 11 x 17.
PRICE
$38.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Back Cover Insert Size | 11" x 17" |
| Binder Ring Size | 3" |
| Binder Sheet Size | 11 x 17 |
| Front Cover Insert Size | 11" x 17" |
| Spine Size | 3 1/9 x 11 1/4 |
Product Details
| Type | Binder |
| Color | White |
| Percent Recycled Content | 0.64 |
| Percent Pre Consumer Recycled Content | 0.02 |
| Inserts | Back Cover, Front Cover, Spine |
| Binder Ring | Slant Ring |
| Number of Fasteners | 3 |
| Binder Style | View Binders |
| Description | Tabloid ClearVue Binder |
| Package Quantity | 1 |
| Manufacturers Part Number | 22142 |
| Sheet Capacity | 725 |
| Percent Post Consumer Recycled Content | 0.02 |
| Brand | Cardinal |