ABS Pin Lock Base for 3" round reboundable delineator posts. Color black
VizCon TrafFix Devices 3" Round PVS Base for 3" Reboundable Delineators
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.50
17
17
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.5 in |
| Width | 8 in |
| Height | 8 in |
| Weight | 2 lbs |
| Reflective | No |
| Base Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Type | Base |
| Color | Black |
| Base Shape | Round |
| Material | PVC |
| Description | 3" Round PVC Base for 3" Reboundable Delineators |
| Package Quantity | 1 |
| Manufacturers Part Number | 19300BKIT |
| Accepts Barricade Light | No |
| Base Material | Rubber |
| Shape | Round |
| Brand | Vizcon Traffix Devices |