Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plasticade Products

Model # :WB238874

MPN #: 650R1-O-4-EG-A

Plasticade Navicade Delineator Post 49 Inches High

Product Description
NESTABLE DELINEATOR POST

Delineator post features a unique angled handle that accepts Optional Flashing Lights (sold separately). Handle also has molded-in holes for lights (Not included). Bottom of handle accepts barrier tape (sold separately). Delineator post includes 4 alternating reflective strips for high visibility at night. Snug fitting base allows nesting when not in use for compact storage and easy transport. Meets MUTCD standards. Purchase 16 lbs. Rubber Base for stability to post (Sold Separately).

PRICE
$26.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
26.95
Buy 11 units - 25 units
25.95Save $1.00 (4%)
Buy 26+ units
24.75Save $2.20 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-5/8 in
Height49-1/4 in
Weight3 lbs
ReflectiveYes
Reflective Stripe Height4 in
Diameter7-3/4 in

Product Details

SheetingEngineer Grade
TypeDelineator Post
Reflective TapeYes
FillableNo
ColorOrange/White
Number of Reflective Stripes2
FoldableNo
MaterialPolyethylene
DescriptionReflective Post
Package Quantity1
Accepts Barricade LightYes
Grabber TopYes
BrandPlasticade Products

Warranty

Warranty30 days

Compliance & Certifications

CertificationsMASH Accepted Meets MUTCD Standards