Features
- 2, 3, 4, 5, 8, 10, and 15 Row Units
- 6" Rise/24" Tread
- 10" Seat Plank
- 16" Front Row Seat Height
- Available in 15', 21' and 27' Lengths
- Aluminum Frame
- Double Footboards on Rows 2 and 3; Double Footboards with Riser on Rows 4 and Higher
- Chain Link Guardrail on 4 Row Units and Higher
- Galvanized Frame
- Double Footboards
- Aluminum or Galvanized Vertical Picket Guardrail
- ADA
- Mud Sills
- Rubber Bumpers
- Tip N Roll (2 and 3 Row Units)
- Towable (5 Row and Higher)