Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
National Recreation Systems

Model # :WBB2311576

MPN #: NA-1033DLX_CL

Deluxe Series 10 Row Aluminum Bleacher, 33' Long, Guardrail, Mid Aisle, Semi-Closed Deck

Product Description
The GTG Series offers a code-compliant bleacher seating option for any venue. This series features an aisle with a mid-aisle handrail. Bleacher, 10 Row x 33'-0"L, (10" Nominal Seat Planks, 10" Nominal Tread Planks, 17" Front Row Seat Height, 8" Rise, 24" Tread), Aluminum Frame, Double Footboards, Chain-Link Guardrail, Aisle

Features

  • 4, 5, 8, 10 and 15 Row Units
  • 8" Rise/24" Tread
  • 10" Seat Plank
  • 17" Front Row Seat Height
  • Available in 21', 27' and 33' Lengths
  • Aluminum Frame
  • Double Footboards and Risers
  • Chain Link Guardrail
  • Aisle With Handrails
Additional Options

  • Galvanized Frame
  • Aluminum or Galvanized Vertical Pickett Guardrail
  • ADA
  • Mud Sills (Wood Sleepers)
  • Towable (21' and 27' Lengths)
Made in the USA.

PROMOTIONAL PRICE
$36,799.00

was $43315.00
Save $6516.00 (15%)
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33 ft
Depth19-3/7 in
Height11-1/2 ft
Seat Depth10 in
Seat Height2 in
Rise8 in
Seat Board Length33 ft

Product Details

Assembly RequiredYes
With AisleYes
ColorSilver
SeriesGTG Series
FootboardDouble
Number of Seats193
MaterialAluminum
Manufacturers Part NumberNA-1033DLX_CL
With GuardrailYes
Number of Rows10
BrandNational Recreation Systems

Warranty

Warranty5 Years yr

Compliance & Certifications

CertificationsAISC Certified