The AC10-20-03 Three Rung Short Body Ladder Jack is designed for quick field adjustments. The PLATFORM CLAMP SYSTEM Clamp secures the platform to the ladder jacks and ties supporting ladders together to help secure an entire ladder jack system. The lightweight but sturdy jack mounts on either side of the extension ladder. It accepts Stages up to 20in width. Recommended for use with 300lb Type IA and 375lb Type IAA extension ladders. (OSHA and ANSI allow use with 250lb Type I extension ladders.)
Werner 3 Rung Long Body Ladder Jack Pair - AC10-20-03
|
Questions & Answers (0)
Product Description
PRICE
$319.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 13 in |
| Depth | 4-1/2 in |
| Weight | 20 lbs |
Product Details
| Type | Jack |
| Material | Aluminum |
| Package Quantity | 2 |
| Description | Short Body Ladder Jack |
| Manufacturers Part Number | AC10-20-03 |
| For Use With | Extension Ladders/Stages |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |