The PJ-12P Aluminum Pump Jack 12-foot Pole is a field-replaceable component for nestable stages. Versatile, dependable, and easy to operate.
Werner Aluminum Pump Jack 12' Pole PJ-12P - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,819.80 Sold in packages of 4 / $454.95 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 147 in |
| Width | 3-1/3 in |
| Depth | 3 in |
| Weight | 28 lbs |
Product Details
| Type | Pole |
| Material | Aluminum |
| Description | Pump Jack Pole |
| Manufacturers Part Number | PJ-12P |
| For Use With | Aluminum Pump Jack Systems |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI |