Omnimed® 3 Section King Size Screen Frame, No Casters
Write a Review
|
Questions & Answers (0)
Product Description
The king screen features 3 large, over sized sections for maximum privacy on a sturdy base. Each section 32" wide. Cloth Panels Sold Separately.
PRICE
$359.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Height | 71 in |
Product Details
| Number of Panels Required | 6 |
| Type | Privacy Screen Frame |
| Number of Panels | 3 |
| Color | Silver |
| Mobile or Stationary | Stationary |
| Includes | Privacy Screen Frame Only, Panels Sold Separately |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | King 3-Section Folding Screen Frame |
| Manufacturers Part Number | 153950 |
| Brand | Omnimed |