Omnimed® Privacy Economy Folding Screen Frame, 2 Sections
Write a Review
|
Questions & Answers (0)
Product Description
Omnimed's Economy Screen Frame provides instant privacy for an economy price. 'Accordion hinge' allows frame to fold for convenient storage. Available in 2, 3,or 4 section models. Each section 19" wide, you need 1 panel per section. Cloth Panels Sold Separately.
PRICE
$185.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Height | 68 in |
Product Details
| Number of Panels Required | 2 |
| Type | Privacy Screen Frame |
| Number of Panels | 2 |
| Color | Silver |
| Mobile or Stationary | Mobile |
| Includes | Privacy Screen Frame Only, Panels Sold Separately |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Economy 2-Section Folding Screen Frame |
| Manufacturers Part Number | 153092 |
| Brand | Omnimed |