Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB288132

MPN #: S2-A-2448-6PY

Little Giant® 3 Sided Truck w/Adjustable Shelf, 3600 lb. Capacity, 48"L x 24"W x 57"H, Gray

Product Description
Expanded Metal on 3 sides extends 48" high above deck to help contain loads and improve visibility and airflow. Upper shelf is adjustable on 3-1/2" centers for versatility, and can be positioned with 1-1/2" lips either up or down. Shelves are 12 gauge steel. 3600 lbs. overall capacity with non-marking, long-lasting 6" x 2" polyurethane casters, 2 swivel, 2 rigid. Overall height is 57". Additional factory installed adjustable shelves are also available.

PRICE
$1,349.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height57 in
Weight Capacity3600 lbs
Wheel Diameter6 in
Shelf ClearanceAdjustable on 3-1/2 Centers in
Gauge12

Product Details

Wheel MaterialPolyurethane
TypeStock Picking Truck
Shelf TypeFlat Solid
Number of Adjustable Shelves1
ColorGray
Wheel Type2 Rigid, 2 Swivel
StyleSingle-Side Access
Side PanelsSlat
Number of Shelves2
MaterialSteel
Manufacturers Part NumberS2-A-2448-6PY
BrandLittle Giant