Durham Mfg.® Double-Sided Clearview Stock Truck 4 8x30, 4 Adjustable & 2 Fixed Shelves
|
Questions & Answers (0)
Product Description
All welded 14 gauge steel with durable gray powder coat finish. Punched diamond pattern on sides. Four heavy duty shelves are adjustable on 4" centers and shelves can be sloped to the rear to retain cargo during transport. Overall height is 57"; above deck height is 48". 6" x 2" phenolic bolt-on casters; (2) swivel and (2) rigid. Casters are in diamond pattern, allowing unit to make sharp turns. The unit ships fully assembled. 48"W x 30"D x 57"H overall.
PRICE
$1,255.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 30 in |
| Height | 57 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 6 in |
| Gauge | 14 |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Stock Picking Truck |
| Shelf Type | Flat Solid with Lip Down |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Wheel Type | Phenolic |
| Style | Single-Side Access |
| Side Panels | Mesh |
| Number of Shelves | 6 |
| Material | Steel |
| Description | Double-Sided Clearview Stock Truck |
| Manufacturers Part Number | EX-3048-2SC-6PH-95 |
| Brand | Durham Mfg. |