Little Giant® 3 Sided Mesh Bulk Truck , 3600 lb. Capacity, 48"L x 24"W x 47"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for transporting or staging of bulkier materials. All models have a 12 gauge reinforced deck, and 2 swivel, 2 rigid casters with a push bar handle on swivel caster end. All welded units have a Powder Coated finish and ship fully assembled. Mesh sides: 13 gauge flattened expanded metal with 1-1/2" angle iron corners and top trim. Available in two heights.
PRICE
$999.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 47 in |
| Weight Capacity | 3600 lbs |
| Wheel Diameter | 8 in |
| Gauge | 12 Gauge Deck, 13 Gauge Mesh Sides |
| Deck Height | 11 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Stock Picking Truck |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Style | Single-Side Access |
| Side Panels | Mesh |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | CA-2448-8PPY |
| Brand | Little Giant |