Features:
- 12 gauge reinforced steel deck
- Pushbar handle on swivel caster end
- 6" mold-on rubber wheels
- Powder coated gray finish
- Interior height: 36"
Weights & Dimensions
| Length | 65-1/2 in |
| Width | 24 in |
| Height | 45 in |
| Inside Height | 36 |
| Weight Capacity | 3600 lbs |
| Weight | 159 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Type | 3 Sided Bulk Trucks Mesh Sides |
| Color | Gray |
| Wheel Type | Mold-on Rubber |
| Number of Shelves | 1 |
| Material | Steel |
| Description | 3-Sided Bulk Trucks |
| Package Quantity | 1 |
| Manufacturers Part Number | CA-2460-6MR |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year Limited |