- Capacity - 3,000 lb. evenly distributed (2,000 lb. with rubber casters)
- Limited access one side
- Three sides flattened 13 gauge expanded mesh 4' high
- All welded construction, except casters and adjustable shelf
- Adjustable middle shelf is standard - adjustable on 2-1/2" centers
- Adjustable shelf Capacity - 1,000 lb. evenly distributed
- Durable 12 gauge steel shelves, 3/16" thick angle corners, and 12 gauge caster mounts for long-lasting use
- Tubular handle with smooth radius bend for comfort and uniform appearance
- Bolt-on casters, 2 swivel & 2 rigid, for easy replacement and superior cart tracking
- 1-1/2" shelf lips up for retention
- Overall height is 57"
Jamco 3 Sided Mesh Shelf Truck, Solid Bottom, 3000 lb. Capacity, 60"L x 30"W x 57"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,079.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 57 in |
| Weight Capacity | 3000 lbs |
| Weight | 264 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Wheel Material | Urethane |
| Type | Mesh Truck |
| Shelf Type | Solid |
| Color | Gray |
| Wheel Type | 2 Swivel, 2 Rigid |
| Side Panels | Mesh |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | ZR360U605GP |
| Shelf Material | Steel |
| Brand | Jamco |
Warranty
| Warranty | 1 yr |