Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jamco

Model # :WBB178463

MPN #: DG472P7

Adjustable Divider Truck with 12 Dividers 72 x 36, 1200 Lb. Capcaity

Product Description
Adjustable Divider Truck with 12 Dividers 36 X 72

Made of an all-welded construction of 12 gauge steel platform with a gray powder coat finish for long lasting durability. Removable tubular divider rails are 36"H and can be configured to fit any sized flat material. Platform flush for easy loading and unloading. Tubular steel push handle with smooth radius bend is 30"H for comfort and ease of movement. Bolt-on casters (2 swivel, 2 rigid) provide superior cart tracking and allow for easy replacement. Height is 42". Capacity is 1,200 lbs. Wheel type is 5" Phenolic. 1 Year Limited Warranty.

PRICE
$1,199.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width36 in
Height42 in
Weight Capacity1200 lbs
Wheel Diameter5 in
Socket Spacing4-1/2 in
Upright Height36 in

Product Details

Assembly RequiredNo
TypeTruck with 12 Dividers
Socket Positions12
ColorGray
Wheel TypePhenolic
MaterialSteel
Number of Divider Rails12
Construction TypeAll-Welded
Manufacturers Part NumberDG472P7
BrandJamco