Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB632379

MPN #: 604460

Carlisle 604460 - Aria™ Solid Spoon 9-1/4", Stainless Steel - Pkg Qty 12

Product Description
Aria™ Solid Spoon 9-1/4" - Stainless Steel

Features:

  • Beautiful gleaming 18-8 mirror polished stainless steel
  • Dishwasher safe
  • Durable sanitary one-piece construction
  • Heavy-duty, polished 18-8 stainless steel
  • More economical than comparable hollow handle items
  • One-piece construction, dishwasher safe
  • Ladles have one ounce oval shaped bowl for pouring dressings from either side
PRICE
$189.00  Sold in packages of 12 / $15.75 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/4 in

Product Details

TypeStainless Steel
Material18-8 Stainless
Package Quantity12
DescriptionAria™ Solid Spoon 9-1/4 inches - Stainless Steel

ColorSilver
Manufacturers Part Number604460
BrandCarlisle
TrademarkAria™

Compliance & Certifications

NSF CertifiedNo