Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233056

MPN #: 73524618

Flextur™ 3" Standard Hook, Black, Pack of 10

Product Description
Flextur™ 3" Standard Hook offers a flexible and durable storage solution for tools, cords, accessories, and just about anything else you need off your work surface. Each hook is constructed from strong steel and holds up to 20 lbs., making it a practical choice for both light and moderate loads.

These 3" hooks integrate seamlessly with all Flextur™ 14-gauge metal pegboard and tool board systems, including wall-mounted panels, workstations, and mobile tool boards. Whether you're organizing a shop, garage, or production floor, you can easily reposition the hooks to optimize efficiency and support LEAN practices.

Sold as a 10-pack. American Made in Dalton, Ohio U.S.A.

Features:
  • Patented Design
  • Industries Strongest


PRICE
$36.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Depth1/4 in
Height1-1/2 in
Weight1 lbs

Product Details

Capacity20
FinishBlack Oxide
MaterialSteel
Package Quantity10
ColorBlack
Manufacturers Part Number73524618
BrandFlextur

Warranty

Warranty1