Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233046

MPN #: 73524612

Flextur™ 1" Standard Hook, Black, Pack of 10

Product Description
Flextur™ 1" Standard Hook is a durable, high-capacity solution for storing wrenches, hand tools, and more. With a 50 lb. weight capacity, each steel hook is built to handle daily use in tough industrial environments. The 1" size makes it ideal for hanging commonly used tools while keeping your workspace clean and organized.

These hooks integrate seamlessly with any Flextur™ 14-gauge metal pegboard or tool board, including wall-mounted panels, mobile tool boards, and workstation setups. Easily reposition the hooks as your workflow changes to support LEAN organization and improved efficiency.

Sold in a convenient 10-pack. American Made in Dalton, Ohio U.S.A.

Features:
  • Patented Design
  • Industries Strongest


PRICE
$28.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Depth1/4 in
Height1-1/2 in
Weight0.3 lbs

Product Details

Capacity50
FinishBlack Oxide
MaterialSteel
Package Quantity10
ColorBlack
Manufacturers Part Number73524612
BrandFlextur

Warranty

Warranty1