Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tri-Arc

Model # :WBB593660

MPN #: KDMF103166

Tri-Arc 3 Step Folding Rolling Ladder Stand, Perforated Tread

Product Description
This 3 step folding rolling step stand combines the utility of a mobile rolling ladder with the convenience of a folding ladder. With a 350 lb. rated capacity and 16" wide by 7" deep steps, this ladder is perfect for use in low height applications where short and prolonged use is required. The 10" perforated top platform provides comfort and ample space to work from. Ships fully assembled. Blue powder coat finish.

PRICE
$415.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width22 in
Height54 in
Weight Capacity350 lbs
Weight43 lbs
Height to Top Step/Platform2 ft 6 in
Top Step Depth10 in
Step Width16 in
Platform Height2'6" ft
Handrail Height23 in

Product Details

Assembly RequiredNo
Lock TypePads
TypeFolding Ladder
Number of Steps3
ColorBlue
Step TypePerforated
MaterialSteel
Manufacturers Part NumberKDMF103166
Step Angle56 °
BrandTri-Arc

Compliance & Certifications

CertificationsANSI & OSHA