Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB935639

MPN #: LS32410

3 Step Modified Lock-N-Stock Folding Ladder - LS32410

Product Description
All the benefits of the Lock-N-Stock but with a 10" deep top step and full handrails on the top including a rear guardrail. The Modified Lock-N-Stock is ideal for the warehouse and retail environments as it can be utilized and easily folded for storage. The compact folded dimensions allow passage down aisles when the ladder is not in use. 350 lb. capacity. Folded Size: 14" x 24" x 62"

PRICE
$345.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width24 in
Height60
Weight Capacity350 lbs
Weight46 lbs
Height to Top Step/Platform28-1/2 ft-in
Top Step Depth10 in
Step Width16 in

Product Details

Assembly RequiredNo
TypeFolding Ladder
Number of Steps3
ColorBlue
Percent Recycled Content100%
Step TypePerforated
MaterialSteel
Manufacturers Part NumberLS32410
Step Angle59 °
BrandBallymore

Compliance & Certifications

CertificationsANSI
Environmentally FriendlyYes