4 Step 10" Deep Step Lock-N-Stock Folding Aluminum Ladder - ALS42410
Write a Review
|
Questions & Answers (0)
Product Description
Simply fold and roll these step ladders where and when you need it! All welded aluminum construction. Slope is 58 degrees and 10" deep steps. No hinges to break. 16" wide steps. Ladder is easy to maneuver in the open or closed positions. Tilt and roll mobility. Approximately 10" deep when folded for easy storage and aisle clearance. Blue powder coat finish.
PRICE
$719.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 68 |
| Weight Capacity | 300 lbs |
| Height to Top Step/Platform | 3 ft 2 in |
| Top Step Depth | 10 in |
| Step Width | 16 in |
Product Details
| Assembly Required | No |
| Type | Folding Ladder |
| Number of Steps | 4 |
| Color | Blue |
| Percent Recycled Content | 100% |
| Step Type | Perforated |
| Material | Aluminum |
| Description | Aluminum Lock and Stock |
| Manufacturers Part Number | ALS42410 |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI |
| Environmentally Friendly | Yes |