Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3220186

MPN #: VST-3-Y

Vestil™ 3 Step Polyethylene Stool, 34"L x 21"W x 28-1/2"H, Yellow

Product Description
When items are out of reach, do not strain, simply step up with this Polyethylene step stool. The three (3) step unit has rear opening access storage compartments. This stool has rubber feet and a non-skid tape surface. Hand holes are standard for easy one person transportation.

Features:
  • Helps obtain products that are out of reach
  • Polyethylene construction for an economical solution


PRICE
$189.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34 in
Width21 in
Height28-1/2 in
Weight Capacity500
Weight31
Height to Top Step/Platform28-1/2 in

Product Details

Assembly RequiredNo
TypeStationary
Number of Steps3
ColorYellow
MaterialPolyethylene
Package Quantity1
Manufacturers Part NumberVST-3-Y
BrandVestil