Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3248013

MPN #: ASP-3-HR

Vestil™ 3 Step Steel Hand Rail Kit for ASP Models, 31-1/16"L x 1-5/16"W x 48"H, Yellow

Product Description
The optional handrail kit is specifically built for the adjustable step stand. The handrails provide added safety to an otherwise open sided design. Each handrail contains a top and lower rail for user support at varying heights.

Features:
  • Built of schedule 40 steel
  • Yellow powder coated finish
  • Each kit provides two handrails


PRICE
$179.95

1
1
Expected on or around 11/17/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-1/16 in
Width1-5/16 in
Height48 in
Weight40

Product Details

Assembly RequiredYes
TypeHand Rail Kit
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part NumberASP-3-HR
BrandVestil