Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gas Cylinder Cabinets

Gas cylinder cabinets are designed to safely store gas cylinders in hazardous or industrial environments. Constructed from materials such as steel and aluminum, they provide robust protection and are resistant to fire, corrosion, and impact.
92 Results

Steel Gas Cylinder Cabinets

Steel Gas Cylinder Cabinets
Steel gas cylinder cabinets are used to safely store compressed or flammable gas cylinders. Constructed of heavy gauge steel, these storage cabinets feature expanded metal doors and sides that allow ventilation and visibility, a padlock hasp for security, and magnetic catches to keep doors shut. Some units have a rust and acid resistant safety yellow powder coat finish for long lasting durability.
CompareImageCapacityCylinder TypeWidthDepthHeightConstruction TypeModel #Price
Global Industrial™ Cylinder Storage Cabinet SGL Door, 31"Wx30"Dx65"H, 9 Cylinder Cap, Assembled
9 Cylinders
LPG
31 in
30 in
65 in
WB493356$665.00
Global Industrial™ Cylinder Storage Cabinet, Vertical Single Door 8 Cylinders, 33"Wx40"Dx71"H
8 Cylinders
Propane
33 in
40 in
71 in
Assembled
Ships Same Day
WB260755
$1,089.00
Global Industrial™ Cylinder Storage Cabinet 2 Door Combo, 60"Wx30"Dx65"H, 8 hor. 9 vert.
8 Horizontal, 9 Vertical Cylinders
LPG
60 in
30 in
65 in
WB493357$1,159.00
Global Industrial™ Cylinder Storage Cabinet, Vertical Double Door 20 Cylinders, 61W x 38D x 71H
20 Cylinders
Welding Gas
61 in
38 in
71 in
Assembled
Ships Same Day
WB784208
$1,675.00
Global Industrial™ Cylinder Storage Cabinet DBL Door, 60"Wx30"Dx65"H, 16 Cylinder Cap, Assem.
16 Cylinders
LPG
60 in
30 in
65 in
WB493354$1,375.00
Global Industrial™ Cylinder Storage Cabinet DBL Door, 60"Wx30"Dx65"H, 18 Cylinder Cap,Assembled
18 Cylinders
LPG
60 in
30 in
65 in
WB493355$1,165.00
Global Industrial™ Cylinder Storage Cabinet SGL Door, 31"Wx30"Dx65"H, 8 Cylinder Cap, Assembled
8 Cylinders
LPG
31 in
30 in
65 in
WB493353$765.00
16 Capacity 33 Lbs Cylinders Heavy Duty Steel Gas Cylinder Cage 61"Wx45"Dx76"H White, Manual Close
16 Cylinders
Propane
61 in
45 in
76 in
Unassembled
WBB2060848as low as

$1,489.00

Save $130.00 (8%)
Valley Craft® Horizontal/Vertical Cylinder Storage Cabinet, 18 Cylinder Cap, 62"W x 40"D x 71"H
18 Cylinders
Propane
62 in
40 in
71 in
All-Welded
WBB3181841$1,649.00was $1949.00
Save $300.00 (15%)
Valley Craft® Horizontal Gas Cylinder Storage Cabinet, 8 Cylinders Capacity, 32"W x 40"D x 71"H
8 Cylinders
Propane
32 in
40 in
71 in
All-Welded
WBB3181835$1,209.00was $1425.00
Save $216.00 (15%)
Showing 1-10 of 50 results

Steel Medical Gas Cylinder Cabinets

Steel Medical Gas Cylinder Cabinets
Steel medical gas cylinder cabinets provide secure cylinder storage for portable oxygen and medical gases in hospitals, nursing homes, and other healthcare facilities. Made with heavy-gauge steel, these medical gas cylinder storage cabinets are lockable and feature double-walled construction to protect tanks from heat, sparks, or flames. Compliant with OSHA and NFPA standards.
Showing 1-10 of 12 results

Steel Medical Gas Cylinder Cabinets with Fire Lined Interior

Steel Medical Gas Cylinder Cabinets with Fire Lined Interior
Our fire-lined medical gas cylinder cabinets provide an extra layer of protection for stored portable oxygen cylinders in healthcare facilities. The interior of the flammable gas cylinder storage cabinet is lined with gypsum panel drywall, and the exterior is made from steel for flame resistance and long-lasting durability. OSHA and NFPA-compliant cabinets are lockable to prevent theft and damage.

Galvanized Gas Cylinder Cabinets

Galvanized Gas Cylinder Cabinets
Galvanized gas cylinder cabinets provide secure storage for propane gas cylinders. Constructed with heavy-duty galvanized steel, our cabinets are built to withstand outdoor elements while protecting tanks from damage and theft. These gas cylinder storage cabinets feature a sturdy padlock hasp, wire mesh door and panels, and a galvanized steel frame that resists corrosion and rust.

Aluminum Gas Cylinder Cabinets

Aluminum Gas Cylinder Cabinets
Aluminum gas cylinder cabinets provide secure storage and ventilation for gas cylinder tanks. Made with spark-resistant welded aluminum, these durable gas cylinder storage cabinets can withstand harsh outdoor conditions without rusting, corroding, or getting discolored. Cabinets are OSHA compliant. We offer cabinets that hold up to 24 propane, oxygen, or other compressed gas tanks.
Showing 1-10 of 17 results
Iron Gas Cylinder Cabinets

Iron Gas Cylinder Cabinets