Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785217

MPN #: SL2-3D-2424

Little Giant® 3-Tier, 3 Door Multi-Shift Compact Storage Locker,25"Wx27"Dx78"H, Gray,All-Welded

Product Description
Multiple locking compartments provide a secure ideal storage solution for multiple shifts or departments

Features:
  • All-welded construction
  • 3 separate locking compartments
  • 22-1/2" shelf clearance
  • Doors feature padlockable slide latch
  • Doors open a full 270 degrees
  • 4"underclearance for transport by pallet truck or fork lift
  • Overall height: 78"
  • Footpads have 5/8" lag holes for mounting to floor


PRICE
$1,249.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth27 in
Height78 in
Compartment Width24 in
Compartment Depth24 in
Compartment Height22-1/2 in
Inside Width24 in
Inside Depth24 in
Inside Height22-1/2 in
Weight180 lbs

Product Details

Lock TypePadlock Hasp
ColorGray
Tier TypeTriple Tier
Configuration1 Wide
Number of Doors3
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Number of Compartments3
Manufacturers Part NumberSL2-3D-2424
Shelf MaterialSteel
BrandLittle Giant

Warranty

Warranty1 Year