Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798981

MPN #: 1083980

Kohler® 3" Toilet Canister Flush Valve Kit

Product Description
Engineered For Reliable Performance, Kohler® Brings You The Canister Valve Assembly Kit Designed For Cimarron Two-Piece Toilets. This Essential Part Ensures Smooth Water Flow During Each Flush, Delivering Consistent And Efficient Operation. Crafted For Durability And Easy Replacement, It Helps Maintain Your Toilet'S Optimal Function Over Time. Protect Your Kohler® Product Warranty By Always Looking For The Kohler® Genuine Parts Logo. Crafted From Premium Materials, These Parts Are Meticulously Designed By Kohler® Engineers To Maintain Optimal Performance. Trust Kohler® Genuine Parts To Enhance The Longevity And Reliability Of Your Fixtures.

Features:
  • Durable Construction For Long-Lasting Performance
  • Includes Sanitary Components For Improved Hygiene
  • Easy-To-Install Assembly For Quick Maintenance


PRICE
$21.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/8 in
Width5-3/4 in
Height5-5/8 in
Size14-3/8

Product Details

TypeFlush Valve Kit
Country of OriginUnited States
Package Quantity1
Manufacturers Part Number1083980
For Use WithToilets
BrandKohler