Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Kohler

Model # :WBB3799323

MPN #: TS97077-4G-CP

Kohler® Pitch™ Shower Trim Kit

Product Description
Pitch™ showering components feature a sleek, simple design that pairs beautifully with the full range of KOHLER® contemporary faucet collections. Complete this shower trim with a Rite-Temp® pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Features:
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal lever handle
  • Includes single-function 1.75 gpm (6.6 lpm) showerhead
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Includes shower arm and flange
  • Coordinates with products in the Hint® collection


PRICE
$88.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size1/2 in

Product Details

Valve StylePressure-Balancing Valve
Gallons per Minute1.75 gal/min
Slide Bar IncludedNo
Pause/Trickle ControlNo
Diverter TypeTrim Kit
Mounting LocationWall Mount
MaterialMetal
Manufacturers Part NumberTS97077-4G-CP
Multi FunctionNo
ShapeRound
BrandKohler
Drain IncludedNo
Number of Showerheads1
ColorSilver
SeriesPitch
Self Cleaning NozzleNo
Liters per Minute6.6 LPM
IncludesShower, Arm & Flange
Number of Faucet Handles1
Valve TypeCeramic Disc Valve
Connection StyleNPT
Handle StyleLever

Compliance & Certifications

ADA CompliantYes
WaterSense CertifiedYes