Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Kohler

Model # :WBB3799281

MPN #: TS99764-4G-CP

Kohler® Honesty® Shower Trim Kit

Product Description
With clean lines and square features, the contemporary Honesty® faucet collection draws inspiration from modern European design. This shower trim includes a water-saving showerhead with Katalyst® air-induction spray. By infusing two liters of air per minute, Katalyst® delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops. Pair this trim with a Rite-Temp® pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Features:
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal lever handle
  • Single-function 1.75 gpm (6.6 lpm) showerhead with Katalyst® air-induction technology
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Includes shower arm and flange
  • Coordinates with Honesty faucets accessories, and showering components to complete your bathroom
  • This product can help a building earn Water Efficiency points in LEED® Green Building Rating System
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER finishes resist corrosion and tarnishing


PRICE
$249.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleModern
Mounting LocationWall
MaterialMetal
ColorSilver
SeriesHonesty
Manufacturers Part NumberTS99764-4G-CP
Hose IncludedNo
Slide Bar IncludedNo
BrandKohler

Compliance & Certifications

WaterSense CertifiedYes
ADA CompliantNo