Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2130394

MPN #: JT9-252030

JET® MBT Series 3-Ton Heavy Duty Manual Trolley

Product Description
JET® MBT Series 5 Ton Heavy Duty Manual Trolley - 252050



Features:
  • Welded heavy gauge steel frame and powder coat finish provide maximum durability and protection
  • Hardened large steel wheels and thicker double sealed lubricated ball bearings provide smooth movement
  • Built-in bumper guards on the side plates increase safety and extend trolley life
  • Easily adjustable to wide-flange H-beams, standard I-beams or curved track with the included spacer washers
  • Complies with OSHA Regulations, ANSI / ASME B30.11 and B30.17 standards
  • Certification- Load tested to 125% of capacity with certificate


PRICE
$689.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-3/5 in
Width6-4/5 in
Height10-4/5 in
Weight Capacity6000 lbs
Weight84.6 lbs
Max Flange Thickness8 in
Beam Width4 to 8 in
I-Beam Height5.79 in
Min Radius Curve51 in

Product Details

Assembly RequiredNo
TypeHeavy Duty Trolley
ColorGray
SeriesMBT
MaterialSteel
OperationManual
Package Quantity1
Manufacturers Part NumberJT9-252030
BrandJET

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsANSI / ASME B30.11 / B30.17 standards