Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169210

MPN #: JT9-144187

JET® MT200-4 Two Speed Electric Trolley, 1 Ton Capacity, 460V

Product Description
JET® MT Series electric trolley is designed and built for safety, durability, and efficient operation in the toughest industrial applications. Designed with two speeds you can move materials quickly and safely. Allowing your material to then slow down to be placed exactly where you need it without the excessive bump firing. All of this with safe travel speeds up to 79 feet per minute and as low as 20 feet per minute to give you the ability to be more efficient with every load.

Features:
  • Heavy-Duty motor puts out up to 0.8HP making it the strongest in it's class
  • TAA approved
  • Two speeds reduces bump firing to while still allowing high speed movement of materials
  • Indoor and Outdoor use with IP-55 rating for trolley and IP-65 rating for the pendant
  • Expanded flange capacity kits are available


PRICE
$2,749.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Weight Capacity2 lbs
Weight126 lbs
Wheel Diameter1-1/4 in
Head Room3 in
Beam Width4 to 6 in
Flange Width4 to 6 in
Min Radius Curve66-7/8

Product Details

Assembly RequiredNo
TypeTrolley
ColorGray
SeriesMT
Voltage460 V
MaterialSteel
OperationElectric
Phase3
Package Quantity1
Manufacturers Part NumberJT9-144187
BrandJET