- Jet ET-C Series (1T) Electric Trolly
- ET-C Series (2T) Electric Trolly
- ET-C Series (1/2T) Electric Trolly
JET® Brake Spring (1/2T,1T,2T) , JT9-1ET-3C-33
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | JT9-1ET-3C-33 |
| Type | Accessory |
| For Use With | Electric Trollys |
| Brand | JET |
Related Products
The LB Series of lever hoists offers a low headroom, compact design that is perfect in tight quarters. LB is recommended for use in heavy-duty construction work, mining, manufacturing, shipbuilding and day-to-day maintenance and repair. Features include all-steel construction, totally enclosed brake with two moisture-resistant brake pads, patented spring-loaded freewheel mechanism that safeguards against accidental freewheeling under load and Grade 100 nickel plated load chain. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance ...
Harrington's TCR Series air hoists offer the benefit of lifting heavier loads while maintaining low headroom and a continuous duty cycle. These hoist are best suited for foundries, assembly lines, construction sites and many other demanding applications. Features include unlimited duty cycle, spring-loaded vane motor, high strength cast iron housing, heavy duty brake and a built-in adjustable load limiter to stop lifting when load is over rated capacity. All Hoist are provided with test certificate verifying hoist has been factory load tested to 125% of rated capacity, in accordance to ...
JET® MT Series Electric Trolley is designed and built for safety, durability, and efficient operation in the toughest industrial applications. Designed with two speeds you can move materials quickly and safely. Allowing your material to then slow down to be placed exactly where you need it without the excessive bump firing. All of this with safe travel speeds up to 79 feet per minute and as low as 20 feet per minute to give you the ability to be more efficient with every load. Features: Heavy-Duty motor puts out up to 0.8HP making it the strongest in it's class Two speeds reduces bump ...
Genuine Makita replacement partrnSet of 2 Carbon Brushes with wire leads and brush springs attached.rn• Worn brushes are often the cause of a poorly running motor • Replacing brushes can fix an intermittent motor • New brushes can restore a motor's electric braking Carbon motor brushes are one of the most commonly replaced power tool components. Because carbon brushes are wear items, meaning that through friction and use they will gradually wear away, they will eventually require replacement. Worn brushes are common causes of intermittent motor function, reduced electric braking, and ...
JET® MT Series electric trolley is designed and built for safety, durability, and efficient operation in the toughest industrial applications. Designed with two speeds you can move materials quickly and safely. Allowing your material to then slow down to be placed exactly where you need it without the excessive bump firing. All of this with safe travel speeds up to 79 feet per minute and as low as 20 feet per minute to give you the ability to be more efficient with every load. Features: Heavy-Duty motor puts out up to 0.8HP making it the strongest in it's class TAA approved Two speeds ...