Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Terrier

Model # :WBB3791061

MPN #: 903000

Terrier 3 TSCC Screw Clamp, 6600 lb. Capacity, 2-3/8"Jaw

Product Description
For vertical and horizontal lifting and transportation of a large variety of steel structures

Features:
  • Special universal design ensures multi-purpose application of lifting steel structures
  • Fitted with a moveable cam on the thread spindle which provides a powerful clamping force on the workpiece
  • Equipped with a safety screw spindle mechanism, ensuring the clamp does not slip when lifting force is applied
  • Lightweight design for easy handling
  • Tough quality heavy duty drop forged body
  • Forged alloy components, where required
  • 3 TSCC Screw Clamp with 0-2.36 inch jaw opening & 6600 lbs Working Load Limit


PRICE
$1,191.12

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity6600 lbs
Throat Depth1-1/2 in
Max Plate Thickness2-3/8 in
Bail Opening2 in
Working Load Limit6600 lbs

Product Details

TypeScrew Clamp
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part Number903000
BrandTerrier