Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Terrier

Model # :WBB3791051

MPN #: 851400

Terrier 1 FSV Beam Screw Clamp, 2200 lb. Capacity, 7-1/2"Jaw

Product Description
For horizontal lifting and transportation of steel (H) beams, profiles and structures

Features:
  • Can be used as upside down attached (temporary) lifting point
  • Special design makes it possible to lift steel (H) beams and structures
  • Equal opening and closing of both jaws for simple and quick assembly
  • Welded jaw plates for better positioning and less damaging of load
  • FSVSU types are supplied with reinforced body and articulated lifting shackle
  • Lightweight, maintenance-friendly, heavy duty body
  • 1 FSV Beam Screw Clamp with 2.95-7.48 inch jaw opening & 2200 lbs Working Load Limit


PRICE
$462.29

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity2200 lbs
Throat Depth1-3/16 in
Max Plate Thickness7-1/2 in
Bail Opening2-7/8 in
Working Load Limit2200 lbs

Product Details

TypeBeam Screw Clamp
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part Number851400
BrandTerrier