- The BSW clamp is equipped with a thread spindle for attaching the clamp
- The clamp is used for HP-100 to HP-240 (HP = holland profile)
- Lightweight design for easy handling
- Tough quality heavy duty body
- 1.5 TBS Screw Clamp with HP 100-240 inch jaw opening & 3300 lbs Working Load Limi
Terrier 1.5 TBS Screw Clamp with HP, 3300 lb. Capacity, 2-3/8"Jaw
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$520.98
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 3300 lbs |
| Throat Depth | 2-15/16 in |
| Max Plate Thickness | 2-3/8 in |
| Bail Opening | 1-3/4 in |
| Working Load Limit | 3300 lbs |
Product Details
| Type | Screw Clamp |
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 862150 |
| Brand | Terrier |