Features:
- Microban coating inhibits bacterial growth
- Dual slider zippers lock for added security
- Interior and exterior document pouches
- Accommodates ice packs
- Use a 10% bleach solution to clean
Weights & Dimensions
| Length | 18 in |
| Width | 9 in |
Product Details
| Type | Specimen Transport Tote Bag |
| Material | 420D Nylon with Microban Coating |
| Sterile | No |
| Package Quantity | 1 |
| Features | Document Pouch |
| Color | Gray |
| Manufacturers Part Number | 100921 |
| Closure | Zipper |
| Biohazard | |
| Brand | Marketlab |