BluBird® 3 Way AL Manifold with 1/4" FNPT + I/M Brass 1/4" Coupler
Write a Review
|
Questions & Answers (0)
Product Description
The "3 Way AL Manifold (Silver) W/1/4" FNPT + I/M Brass 1/4" Coupler - Imp," your go-to solution for streamlining pneumatic systems in various industries, including Industrial Equipment and Manufacturing Accessories. This precision-engineered manifold offers three 1/4-inch ports, serving as a centralized hub for all your compressed air needs.
Efficiency Redefined: With its durable aluminum construction, this manifold guarantees long-lasting performance and robustness. The included brass 1/4" coupler simplifies tool connections, enhancing efficiency and connectivity. Say goodbye to complex pneumatic setups and embrace a versatile, problem-solving solution in one compact package. They allow for effortless disassembly for repairs or modifications.
Universal Compatibility: Designed to work with all 1/4" air hoses, this manifold is a perfect fit for a wide range of applications, including pneumatic systems, workshops, and industrial manufacturing. Its easy installation process ensures a secure and dependable seal, minimizing the risk of leaks.
DIY-Friendly: DIY enthusiasts and professionals alike find these fittings user-friendly and efficient. Whether you're tackling industrial challenges or working on workshop projects, this manifold simplifies your pneumatic systems and boosts overall productivity.
Warranty Assurance: Backed by a 6-month warranty, you can trust in the reliability and longevity of this product. Enhance your industrial equipment and manufacturing processes with confidence.
Streamline your pneumatic systems with the "3 Way AL Manifold (Silver) W/1/4" FNPT + I/M Brass 1/4" Coupler - Imp" and experience improved efficiency and connectivity. Say farewell to complicated setups and hello to a compact, versatile solution that simplifies your pneumatic operations. Ideal for pneumatic systems and industrial workshops, this manifold is the key to enhancing your industrial equipment. Get yours today!
Efficiency Redefined: With its durable aluminum construction, this manifold guarantees long-lasting performance and robustness. The included brass 1/4" coupler simplifies tool connections, enhancing efficiency and connectivity. Say goodbye to complex pneumatic setups and embrace a versatile, problem-solving solution in one compact package. They allow for effortless disassembly for repairs or modifications.
Universal Compatibility: Designed to work with all 1/4" air hoses, this manifold is a perfect fit for a wide range of applications, including pneumatic systems, workshops, and industrial manufacturing. Its easy installation process ensures a secure and dependable seal, minimizing the risk of leaks.
DIY-Friendly: DIY enthusiasts and professionals alike find these fittings user-friendly and efficient. Whether you're tackling industrial challenges or working on workshop projects, this manifold simplifies your pneumatic systems and boosts overall productivity.
Warranty Assurance: Backed by a 6-month warranty, you can trust in the reliability and longevity of this product. Enhance your industrial equipment and manufacturing processes with confidence.
Streamline your pneumatic systems with the "3 Way AL Manifold (Silver) W/1/4" FNPT + I/M Brass 1/4" Coupler - Imp" and experience improved efficiency and connectivity. Say farewell to complicated setups and hello to a compact, versatile solution that simplifies your pneumatic operations. Ideal for pneumatic systems and industrial workshops, this manifold is the key to enhancing your industrial equipment. Get yours today!
PRICE
$6.30
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Type | Manifold |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | 3 Way AL Manifold with 1/4" FNPT + I/M Brass 1/4" Coupler |
| Color | Blue |
| Manufacturers Part Number | CP-3WAYIM-AL |
| Brand | BluBird |
Warranty
| Warranty | 6 |