- LED Replacement Head For 18 Gauge Wire Applications
BAYCO LED Replacement Head For 18 Gauge Wire Applications - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$317.70 Sold in packages of 6 / $52.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 3 in |
| Depth | 15 in |
| Height | 4.5 in |
| Weight | 3 lbs |
Product Details
| Voltage | 120 V |
| Package Quantity | 6 |
| Description | LED Replacement Head |
| Color | Yellow |
| Manufacturers Part Number | SL-260 |
| Brand | NightStick |