Unparalleled Flexibility and Maneuverability: Elevate your hose reel experience with the BluBird® Industries' 180° Hose Reel Swivel Mount, designed to provide users with unparalleled flexibility and maneuverability in their hose management tasks.
Effortless Positioning and Accessibility: Featuring a 90-degree rotation capability to each side, this swivel mount empowers users to effortlessly position their hose in various directions, angles, and heights, allowing for easy access to different areas without any unnecessary strain. Allows free side to side movement. 40° Additional rotation than standard swivel mount
Durability and Reliability in Action: Crafted with a heavy-duty steel construction and coated with a protective powder coat finish, this swivel mount is engineered to withstand the rigors of daily use, ensuring long-lasting durability and reliability.
Secure Positioning and Precise Control: The adjustable steel stopper mechanism enables you to lock the mount securely at every 30°, delivering precise positioning and peace of mind during operation. With its versatile 4-slot hole design for mounting and reel, the BluBird® Universal Hose Reel Swivel Mount seamlessly works with standard 4-hole brackets, facilitating a quick and straightforward installation process.
Simple Installation, Maximum Compatibility: Whether you opt to mount it on a wall or ceiling, this swivel mount easily attaches to wood, brick, or concrete surfaces, providing versatility in setup options. With the added assurance of a 1-year warranty, you can rely on the quality and dependability of BluBird® Industries' 180° Hose Reel Swivel Mount to enhance your retractable reel experience.
Versatility in Setup Options: Upgrade your hose reel management today and enjoy the convenience and flexibility this top-notch swivel mount has to offer. Trust BluBird® Industries for a superior solution that optimizes maneuverability and functionality in any hose reel application.
BluBird® 180° Hose Reel Swivel Mount
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$42.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 2-5/8 in |
| Height | 6-13/16 in |
Product Details
| Type | Hose Reel Swivel Mount |
| Material | Steel |
| Package Quantity | 1 |
| Description | 180° Hose Reel Swivel Mount |
| Color | Black |
| Manufacturers Part Number | HRS180 |
| Brand | BluBird |
Warranty
| Warranty | 1 |