Features:
- Extra caps allow round mailing tubes to be reused
- Caps will not pop off during shipping
- Sold in packs of 100
Model # :WBB42832
MPN #: MTCAP3
Weights & Dimensions
| Diameter | 3 in |
Product Details
| Type | End Caps |
| Material | Plastic |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | MTCAP3 |
| Recyclable | Yes |