Model # :WB713123
Global Industrial 1-5/8 X 7/8" Plastic White End Cap P2860-33vy - Pkg Qty 5
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 1-5/8 X 7/8 in |
Product Details
| Type | End Cap |
| Finish | Plastic |
| Material | ASTM D471 |
| Package Quantity | 5 |
| Description | Plastic White End Cap |
| Color | White |
| Manufacturers Part Number | 713123 |
| For Use With | Global Industrial & Unistrut |
| Brand | Global Industrial |
Related Products
Global Industrial 1-5/8" x 1-5/8" Metal Framing Channel, 12 Gauge, Slotted Channel has a continuous slot with inturned edges. Secure attachments may be made to the framing member with the use of hardened, toothed, slotted nuts which engage the inturned edges and provide superior strength. Pre-Galvanized Zinc: Pregalvanized steel is zinc coated by a hot dip process. Steel strip from a coil is fed through a continuous zinc coater which cleans, fluxes and coats the steel with molten zinc. After cooling, the steel is recoiled. The pregalvanized zinc coating conforms to a G-90 thickness ...
Global Industrial 1-5/8" x 1-5/8" x 8' Metal Channel, 12 Gauge, Slotted, Pre-Galvanized Zinc Plated has a continuous slot with inturned edges. Secure attachments may be made to the framing member with the use of hardened, toothed, slotted nuts which engage the inturned edges and provide superior strength. Pre-Galvanized Zinc: pre-galvanized steel is zinc coated by a hot dip process. Steel strip from a coil is fed through a continuous zinc coater which cleans, fluxes and coats the steel with molten zinc. After cooling, the steel is recoiled. The pre-galvanized zinc coating conforms to a ...
Global Industrial 1-5/8" Post Base P2942eg, Electro-Galvanized, Sq 1-5/8" Post Bases work with the Unistrut® framing system. The post bases are used to create a stronger base attachment for mounting fiberglass channels, handrails, and instrument stands in corrosive environments. Our bases have an electroplated zinc finish for lasting durability. Units are punch-press made and conform to ASTM specifications. Type is Post Base. Hole quantity is 8. *Note: This product is in stock and ships in 2 days. Product is sold in smaller quantities than competitors and priced competitively. All of our ...
Global Industrial 3/8-16 x 6 feet Threaded Rod is Zinc Plated Carbon Steel used in plumbing, contracting, and maintenance applications to join and stabilize structures or objects, often into ceilings or walls. Zinc plating construction retards the corrosion rate in a normal atmosphere. Note: All of these products are in stock and ship same day. Products are sold in smaller quantities than competitors and are priced competitively. All of our struts and accessories conform to the ASTM standard.
Global Industrial 1-5/8" Post Base P2072asqeg, Electro-Galvanized, Sq 1-5/8" Post Bases work with the Unistrut® framing system. The post bases are used to create a stronger base attachment for mounting fiberglass channels, handrails, and instrument stands in corrosive environments. Our bases have an electroplated zinc finish for lasting durability. Units are punch-press made and conform to ASTM specifications. Type is Post Base. Hole quantity is 10. *Note: This product is in stock and ships in 2 days. Product is sold in smaller quantities than competitors and priced competitively. All of ...