Global Industrial
Model # :WB713122
Global Industrial 1-5/8" Plastic White End Cap P2860-10vy - Pkg Qty 5
|
Questions & Answers (0)
Product Description
Global Industrial 1-5/8" Plastic White End Cap is used for Framing System Installation Applications.
The Plastic White End Cap is made of impact resistant polypropylene for lasting durability. Fittings are punch-press made and conform to ASTM specifications. Hardware and other supports and accessories are high quality system components designed to work with Unistrut® framing system. Note: All of these products are in stock and ship in 2 days. Products are sold in smaller quantities than competitors and are priced competitively. All of our struts and accessories conform to the ASTM standard.
The Plastic White End Cap is made of impact resistant polypropylene for lasting durability. Fittings are punch-press made and conform to ASTM specifications. Hardware and other supports and accessories are high quality system components designed to work with Unistrut® framing system. Note: All of these products are in stock and ship in 2 days. Products are sold in smaller quantities than competitors and are priced competitively. All of our struts and accessories conform to the ASTM standard.
PRICE
$6.50 Sold in packages of 5 / $1.30 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-5/8 in |
Product Details
| Type | Plastic White End Cap |
| Finish | Plastic |
| Material | ASTM D471 |
| Package Quantity | 5 |
| Description | White |
| Color | White |
| Manufacturers Part Number | 713122 |
| For Use With | Global Industrial & Unistrut |
| Brand | Global Industrial |