DeWalt® 15 Gauge 2" DA Style Angled Finish Nail Galvanized, 2500/Qty
Write a Review
|
Questions & Answers (0)
Product Description
15 Gauge 2" Gal. DA Style Angled Finish Nails 2.5M
PRICE
$75.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2" |
| Gauge | 15 ga |
Product Details
| Padlock Capacity | 2" |
| Country of Origin | China |
| Finish | Galvanized |
| Material | Steel |
| Package Quantity | 2500 |
| Manufacturers Part Number | DCA15200G-2 |
| Fastener Collation | 34 Degree |
| Brand | DeWalt |