Model # :WBB61369
MPN #: H2053B
Pressure-Sensitive Pipe Marker - Direction Arrow Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRESSURE SENSITIVE VINYL PIPE MARKERS
Directional Arrow White on Blue
Durable pressure- sensitive vinyl pipe markers are an economical choice. All pipe markers meet ANSI standard A13.1 1996. Vinyl pipe markers withstands temperatures from -40°F to 250°F. Adhesive vinyl attaches directly to the pipe to provide plumbing safety warnings. Sold 25 per pack.
Directional Arrow White on Blue
Durable pressure- sensitive vinyl pipe markers are an economical choice. All pipe markers meet ANSI standard A13.1 1996. Vinyl pipe markers withstands temperatures from -40°F to 250°F. Adhesive vinyl attaches directly to the pipe to provide plumbing safety warnings. Sold 25 per pack.
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 Yard Roll in |
| Height | 2 in |
Product Details
| Style | Self-Adhesive |
| Type | Pressure Sensitive |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Arrow Direction |
| Color | Blue |
| Manufacturers Part Number | H2053B |
| Text | Direction Arrow Blue |