+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
These edge protectors are perfect for low volume users.
Features:
Features:
- Use to stabilize loads and improve stacking strength when shipping
- Stabilizes strapped or stretch-wrapped loads
- Provides additional support when double stacking pallets in warehouse
- Eliminates shifting loads
- Convenient case packs save space
Weights & Dimensions
- Depth 3 in
- Width 3 in
- Length 72 in
- Thickness 0.120 in
Product Details
- Type Edge Protectors
- Brand Global Industrial
- Package Quantity 25
- Recyclable Yes
- Material Recycled Materials
- Manufacturers Part Number B546005
- Color Family White
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Global Industrial Light Duty Edge Protectors, 3"W x 3"D x 72"L, .12" Thick, White, 25/Pack
$100.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories