- Medium White Plastic Kitchen Floor Drain Strainer
- 8-1/2" x 8-1/2" x 2" OD
Krowne 30-147 - Medium White Plastic Kitchen Floor Drain Strainer
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$39.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 8-1/2 in |
| Height | 2 in |
Product Details
| Material | Plastic |
| Package Quantity | 1 |
| Description | Plastic Kitchen Floor Drain Strainer, 8.5"W x 8.5"L x 2"D |
| Color | White |
| Manufacturers Part Number | 30-147 |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |