M&W 30-42" Spread Non-Conductive Lift Beam, Yellow - 4000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
4000lb-WLL 30"-42" Non-Conductive Lift beamm, is manufactured to exceed all ASME B30.20 and OSHA regulations, proof loaded and shipped with certification paperwork. Made in USA.
PRICE
$2,129.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 24 in |
| Height | 48 in |
| Weight Capacity | 4000 lbs |
| Weight | 75 lbs |
| Spread | 30 to 42 in |
| Dimension C | 1 in |
| Dimension A | 3 in |
| Head Room | 13 in |
| Dimension B | 4 in |
| Upper Bail | 3x4 in |
| Dimension D | 0.63 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Hook Type | Shackle |
| Package Quantity | 1 |
| Manufacturers Part Number | 17171 |
| Brand | M&W |