Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2308212

MPN #: CH-31320-30-OR-GG

Flash Furniture 30'' Backless Barstool - Metal - Square - Orange

Product Description
The clean lines and simple design of this square, industrial style barstool will look great on your outdoor patio or inside your bar/restaurant. This stylish metal stool has a cross brace under the seat for added support and stability. Plastic bumpers on the cross brace protect the stool's finish when stacking these stools. A drain hole in the center of the seat allows water to drain, preventing rust. The lower support brace doubles as a footrest, and plastic floor glides protect your floor by sliding smoothly when moving it. Galvanized steel construction and a powder coat finish ensure durability and easy maintenance. Designed for both commercial and residential use, this trend-setting barstool is a great choice for your restaurant's outdoor dining area or your home bar.

Features:

  • 500 lb. Weight Capacity
  • Stack Quantity: 4-8
  • Backless Design
  • Seat Drain Hole assists in drying
  • Seat Width: 12"
  • Orange Powder Coated Frame Finish
  • Galvanized Steel Construction
  • Cross Brace under seat provides extra stability
  • Plastic Caps on cross brace protect finish when stacked
  • Footrest
  • Floor Protector Plastic Glides
  • Lightweight Design
  • Designed for Indoor or Outdoor Use
  • Designed for Commercial or Residential Use


PRICE
$55.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Depth17 in
Height30 in
Weight Capacity500 lbs
Seat Width12 in
Seat Depth12 in
Seat Height30 in
Min Seat Height30-1/4 in
Max Seat Height30-1/4 in
Base4 Legged

Product Details

Frame Color FamilyOrange
StackableYes
AntimicrobialNo
Arm TypeArmless
Manufacturers Part NumberCH-31320-30-OR-GG
BrandFlash Furniture
TypeBar Stool
ColorOrange
Mobile or StationaryStationary
Seat Color FamilyOrange
Casters IncludedNo
Package Quantity1
DescriptionBarstool
Frame MaterialSteel
Back StyleBackless
Back TypeBackless
Seat MaterialSteel

Warranty

Warranty5 yr