Flash Furniture 30"H Backless Barstool - Metal - Square - Red
|
Questions & Answers (0)
Product Description
The clean lines and simple design of this square, industrial style barstool will look great on your outdoor patio or inside your bar/restaurant. This stylish metal stool has a cross brace under the seat for added support and stability. Plastic bumpers on the cross brace protect the stool's finish when stacking these stools. A drain hole in the center of the seat allows water to drain, preventing rust. The lower support brace doubles as a footrest, and rubber floor glides protect your floor by sliding smoothly when moving it. Galvanized steel construction and a powder coat finish ensure durability and easy maintenance. Designed for both commercial and residential use, this trend-setting barstool is a great choice for your restaurant's outdoor dining area or your home bar.
PRICE
$55.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 17 in |
| Height | 30 in |
| Weight Capacity | 500 lbs |
| Seat Width | 12 in |
| Seat Depth | 12 in |
| Seat Height | 30 in |
| Min Seat Height | 28-3/4 in |
| Max Seat Height | 28-3/4 in |
| Base | 4 Legged |
Product Details
| Frame Color Family | Red |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | CH-31320-30-RED-GG |
| Brand | Flash Furniture |
| Type | Bar Stool |
| Color | Red |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Red |
| Casters Included | No |
| Package Quantity | 1 |
| Description | Metal Barstool |
| Frame Material | Steel |
| Back Style | Backless |
| Back Type | Backless |
| Seat Material | Steel |
Warranty
| Warranty | 5 yr |