Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Richardson Seating

Model # :WBB1507116

MPN #: 1950GRN

Richardson Seating Swivel Barstool - 30"H - Green

Product Description
30" Backless Swivel Bar Stool with Chrome Frame and Green Seat

The 50's retro look bar stool collection is back with added comfort and stylish design. The Floridian collection are commercial bar stools made in the USA, and equally ideal for residential use.

Features

  • The 1950 model is the most affordable, celebrated Richardson Seating swivel bar stool featuring the 50's retro look
  • Built for durability and comfort
  • Perfectly complements any bar, counter, restaurant or lounge
  • Features bolted single-ring construction with 1" outer metal tube thickness
  • Features a rounded and padded 360 degree swivel seat
  • Features 18 gauge steel frame thickness in chrome or black finish
  • Nylon floor glides available in gray or black finish
  • Comes in 24"H counter stool or 30"H bar stool
  • The height of the ring is 12" from the floor to center for 30"H stool
  • The height of the ring is 11.5" from the floor to center for 24"H stool
  • Made in the USA
PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-3/4 in
Depth16-3/4 in
Height30 in
Seat Width14-1/4 in
Seat Depth14-1/4 in
Seat Height30 in
Min Seat Height30 in
Max Seat Height30 in
Base4 Legged

Product Details

Assembly RequiredYes
Swivel SeatYes
Frame Color FamilyChrome
AntimicrobialNo
Arm TypeArmless
Manufacturers Part Number1950GRN
BrandRichardson Seating
TypeBar Stool
ColorGreen
Mobile or StationaryStationary
Footrest IncludedYes
Seat Color FamilyGreen
Casters IncludedNo
Package Quantity1
DescriptionRestaurant Barstool
Frame MaterialSteel
Back StyleBackless
Back TypeBackless
Seat MaterialVinyl

Warranty

Warranty1 yr