LumiSource® Margarite Contemporary Fixed-Height Swivel Barstool, Black Metal, Gray, 2/Pack - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Inspired by contemporary design, the Margarite Bar Stool brings sleek style and everyday comfort to any kitchen, bar, or dining space. Its low, ergonomically shaped backrest features a subtle opening for a light, modern look, while integrated armrests provide additional support. Tapered black metal legs create a streamlined silhouette and offer a sturdy foundation. With its refined details and versatile design, the Margarite Bar Stool is a sophisticated seating option that complements a variety of modern interiors.
PRICE
$451.90 Sold in packages of 2 / $225.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/2 in |
| Depth | 21-1/2 in |
| Height | 40-1/2 in |
| Weight Capacity | 275 lbs |
| Seat Width | 15 in |
| Seat Depth | 19 in |
| Seat Height | 30 in |
| Base | 4 Legged |
Product Details
| Assembly Required | Yes |
| Type | Swivel Bar Stool |
| Frame Color Family | Black |
| Color | Gray |
| Footrest Included | Yes |
| Seat Color Family | Gray |
| Casters Included | No |
| Package Quantity | 2 |
| Frame Material | Metal |
| Arm Type | Fixed |
| Manufacturers Part Number | B30-MARG BK+GY2 |
| Back Style | Cutout Back |
| Back Type | High Back |
| Seat Material | Faux Leather |
| Brand | LumiSource |
Warranty
| Warranty | 1 Year |